Shop COVERKING

Seat Covers in Leatherette for 20202020 Ford Transit, CSCQ13FD10145

  • Mfr # CSCQ13FD10145
  • Zoro # G8487513

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10145
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ13FD10145
Zoro #
G8487513
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2020 To 2020 Ford Transit
Color
Leatherette Light Gray with Black sides
Family Code
FD10145

Description

Seat Covers in Leatherette for 2020-2020 Ford Transit - (R) 12 SEAT, 4th ROW, Bench w/1 slit in ctr of bkrst, with 1 slit in ctr of btm, w/4 hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.