Shop COVERKING

Seat Covers in Leatherette for 20202020 Ford Transit, CSCQ1FD10147

  • Mfr # CSCQ1FD10147
  • Zoro # G8396820

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10147
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ1FD10147
Zoro #
G8396820
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
Color
Leatherette Black
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10147

Description

Seat Covers in Leatherette for 2020-2020 Ford Transit - (R) 15 SEAT, 5th ROW, COMBO: Bucket (+) Solid ctr bench btm & 2 split bkrst & builtin belt (+) Bkt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.