Seat Covers in Leatherette for 20202020 Ford Transit, CSCQ4FD10135
- Mfr # CSCQ4FD10135
- Zoro # G8582110
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10135
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ4FD10135
- Zoro #
- G8582110
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2020 To 2020 Ford Transit
- Color
- Leatherette Medium Gray
- Family Code
- FD10135
Description
Seat Covers in Leatherette for 2020-2020 Ford Transit - (F) 50/50 bkt, w/rmv hdrst, w/man st, w/1 arm per seat, w/man lumbar knob on inner side dr st back
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.