Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20202020 Ford Transit, CSCQ4FD10136
Mfr # CSCQ4FD10136
Zoro # G8580123
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10136
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ4FD10136
- Zoro #
- G8580123
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2020 To 2020 Ford Transit
- Color
- Leatherette Medium Gray
- Family Code
- FD10136
Description
Seat Covers in Leatherette for 2020-2020 Ford Transit - (F) 50/50 bkt, w/rmv hdrst, w/pwr st, w/1 arm per seat, w/man lumbar knob on inner side dr st back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.