Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat Covers in Leatherette for 20202020 Ford Transit, CSCQ4FD10145

  • Mfr # CSCQ4FD10145

  • Zoro # G8587920


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ4FD10145
Zoro #
G8587920
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray
Seat Position
Rear
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10145

Description

Seat Covers in Leatherette for 2020-2020 Ford Transit - (R) 12 SEAT, 4th ROW, Bench w/1 slit in ctr of bkrst, with 1 slit in ctr of btm, w/4 hdrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.