Shop COVERKING

Seat Covers in Leatherette for 20202021 Cadillac XT6, CSCQ2CD9673

  • Mfr # CSCQ2CD9673
  • Zoro # G8516539

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2020 To 2021 Cadillac XT6
Family Code
CD9673
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ2CD9673
Zoro #
G8516539
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray
For Use With
For 2020 To 2021 Cadillac XT6
Family Code
CD9673

Description

Seat Covers in Leatherette for 2020-2021 Cadillac XT6 - (F), 50/50, w/adjust non-remov hdrst, w/thigh support dr st btm, w/pwr dr & pas st, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews