Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20202021 Ford Explorer, CSCQ2FD10157
Mfr # CSCQ2FD10157
Zoro # G8519162
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2020 To 2021 Ford Explorer 4-door S.U.V.
Family Code
FD10157
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2FD10157
- Zoro #
- G8519162
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2020 To 2021 Ford Explorer 4-door S.U.V.
- Color
- Leatherette Charcoal Gray
- Family Code
- FD10157
Description
Seat Covers in Leatherette for 2020-2021 Ford Explorer 4-door S.U.V. - (R), 50/50 split back, solid bottom, w/2 non-removable headrests, for manual recliner seats ONLY