Shop COVERKING

Seat Covers in Leatherette for 20202021 Kia Telluride, CSCQ13KI9580

  • Mfr # CSCQ13KI9580

  • Zoro # G8507238


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2020 To 2021 Kia Telluride
Family Code
KI9580
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ13KI9580
Zoro #
G8507238
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2020 To 2021 Kia Telluride
Color
Leatherette Light Gray with Black sides
Family Code
KI9580

Description

Seat Covers in Leatherette for 2020-2021 Kia Telluride - (R), 60/40 Split, w/adjustable non-removable headrest, for power reclining seat only

Ratings & reviews