Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20202021 Mitsubishi, CSCQ4MB9374
Mfr # CSCQ4MB9374
Zoro # G8603792
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2020 To 2021 Mitsubishi Outlander Sport
Family Code
MB9374
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ4MB9374
- Zoro #
- G8603792
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2020 To 2021 Mitsubishi Outlander Sport
- Color
- Leatherette Medium Gray
- Family Code
- MB9374
Description
Seat Covers in Leatherette for 2020-2021 Mitsubishi Outlander Sport - (R), Sport ONLY, 60/40 Split Back, Solid Bottom, w/built-in armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov