Seat Covers in Leatherette for 20202021 Tesla Model Y, CSCQ14TS4036

  • Mfr # CSCQ14TS4036

  • Zoro # G8587169


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2020 To 2021 Tesla Model Y
Family Code
TS4036
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14TS4036
Zoro #
G8587169
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 2020 To 2021 Tesla Model Y
Family Code
TS4036

Description

Seat Covers in Leatherette for 2020-2021 Tesla Model Y - (F) 50/50 High Back Bucket, w/Built-in Headrest, w/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.