Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20202021 Toyota Prius, CSCQ12TT10073
Mfr # CSCQ12TT10073
Zoro # G8495292
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2020 To 2021 Toyota Prius AWD-e
Family Code
TT10073
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12TT10073
- Zoro #
- G8495292
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Charcoal Gray with Black sides
- For Use With
- For 2020 To 2021 Toyota Prius AWD-e
- Family Code
- TT10073
Description
Seat Covers in Leatherette for 2020-2021 Toyota Prius AWD-e - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & manual passenger seat