Shop COVERKING

Seat Covers in Leatherette for 20202021 Toyota Prius, CSCQ1TT10073

  • Mfr # CSCQ1TT10073
  • Zoro # G8462934

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2020 To 2021 Toyota Prius AWD-e
Family Code
TT10073
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ1TT10073
Zoro #
G8462934
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Black
For Use With
For 2020 To 2021 Toyota Prius AWD-e
Family Code
TT10073

Description

Seat Covers in Leatherette for 2020-2021 Toyota Prius AWD-e - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver & manual passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews