Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 19671972 Chevrolet Truck, CSCF1CH10258
Mfr # CSCF1CH10258
Zoro # G8158881
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 1967 To 1972 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH10258
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF1CH10258
- Zoro #
- G8158881
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 1967 To 1972 Chevrolet Truck C/K 1500,2500,3500
- Family Code
- CH10258
Description
Seat Covers in Neoprene for 1967-1972 Chevrolet Truck C/K 1500,2500,3500 - (F), Solid Bench, Solid Back, w/o headrest