Seat Covers in Neoprene for 19731980 Chevrolet Truck, CSCF3CH8876

  • Mfr # CSCF3CH8876

  • Zoro # G8329033


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
For Use With
For 1973 To 1980 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH8876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF3CH8876
Zoro #
G8329033
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
For Use With
For 1973 To 1980 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH8876

Description

Seat Covers in Neoprene for 1973-1980 Chevrolet Truck C/K 1500,2500,3500 - (F), Front Bench, Solid Back, Solid Bottom, no armrest, 2-door model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.