Seat Covers in Neoprene for 19731991 GMC Truck Sierra, CSCF5GM7099

  • Mfr # CSCF5GM7099

  • Zoro # G8254912


original price:  $329.99 , new price: $280.99 , 14 percent off
new price:  $280.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 1973 To 1991 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7099
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF5GM7099
Zoro #
G8254912
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 1973 To 1991 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7099

Description

Seat Covers in Neoprene for 1973-1991 GMC Truck Sierra C/K1500,2500,3500 - (F), Solid Bench, no armrest, 4-door model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.