This item is Discontinued.

Coverking Seat Covers in Neoprene for 19791984 Cadillac Fleetwood, CSCF5CD7117 CSCF5CD7117

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 19791984 Cadillac Fleetwood, CSCF5CD7117 (Discontinued)

Mfr # CSCF5CD7117
Zoro # G8306134
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF5CD7117
Zoro #
G8306134
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 1979 To 1984 Cadillac Fleetwood
Color
Yellow with Black sides
Family Code
CD7117

Description

Seat Covers in Neoprene for 1979-1984 Cadillac Fleetwood - (F), 50/50 bench w/adj hdrst, w/2 folding armrests, for seats with 1-stem per hdrst, REQ PROF INSTAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.