This item is Discontinued.

Coverking Seat Covers in Neoprene for 19821986 Toyota Supra, CSCF91TT7182 CSCF91TT7182

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 19821986 Toyota Supra, CSCF91TT7182 (Discontinued)

Mfr # CSCF91TT7182
Zoro # G8363169
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF91TT7182
Zoro #
G8363169
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 1982 To 1986 Toyota Supra
Color
Synergy Green with Black sides
Family Code
TT7182

Description

Seat Covers in Neoprene for 1982-1986 Toyota Supra - (F), 2nd Gen, 50/50 bucket w/non-removable headrest, w/driver lumbar (NOT FOR 1986.5 3rd Gen)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.