Seat Covers in Neoprene for 19821991 Chevrolet Truck, CSCF12CH7320

  • Mfr # CSCF12CH7320

  • Zoro # G8186330


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 1982 To 1991 Chevrolet Truck S10-Pickup
Family Code
CH7320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF12CH7320
Zoro #
G8186330
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 1982 To 1991 Chevrolet Truck S10-Pickup
Family Code
CH7320

Description

Seat Covers in Neoprene for 1982-1991 Chevrolet Truck S10-Pickup - (F), Solid Bench, w/o headrest, w/o armrest, w/o console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.