This item is Discontinued.

Coverking Seat Covers in Neoprene for 19841986 Ford Mustang, CSCF5FD9805 CSCF5FD9805

Seat Covers in Neoprene for 19841986 Ford Mustang, CSCF5FD9805 (Discontinued)

  • Mfr # CSCF5FD9805
  • Zoro # G8251184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF5FD9805
Zoro #
G8251184
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Yellow with Black sides
Seat Position
Front
For Use With
For 1984 To 1986 Ford Mustang
Family Code
FD9805

Description

Seat Covers in Neoprene for 1984-1986 Ford Mustang - (F), GT HATCHBACK, 50/50 bucket, NOTE: Headrest cover not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.