This item is Discontinued.

Coverking Seat Covers in Neoprene for 19842018 Hummer HUMVEE, CSCF2HM7066 CSCF2HM7066

Seat Covers in Neoprene for 19842018 Hummer HUMVEE, CSCF2HM7066 (Discontinued)

  • Mfr # CSCF2HM7066
  • Zoro # G8297621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF2HM7066
Zoro #
G8297621
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Rear
For Use With
For 1984 To 2018 Hummer HUMVEE Military Model
Family Code
HM7066

Description

Seat Covers in Neoprene for 1984-2018 Hummer HUMVEE Military Model - (R), 50/50 Highback Bucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.