Shop COVERKING

Seat Covers in Neoprene for 19841988 Toyota Truck, CSCF3TT7021

  • Mfr # CSCF3TT7021

  • Zoro # G8258178


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 1984 To 1988 Toyota Truck Pickup
Family Code
TT7021
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF3TT7021
Zoro #
G8258178
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Blue with Black sides
For Use With
For 1984 To 1988 Toyota Truck Pickup
Family Code
TT7021

Description

Seat Covers in Neoprene for 1984-1988 Toyota Truck Pickup - (F), Solid Bench, FOR VEHICLES WITH A COLUMN-MOUNTED AUTOMATIC SHIFTER, NOT FOR XTRACAB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews