This item is Discontinued.

Coverking Seat Covers in Neoprene for 19851988 Cadillac Fleetwood, CSCF91CD7027 CSCF91CD7027

Seat Covers in Neoprene for 19851988 Cadillac Fleetwood, CSCF91CD7027 (Discontinued)

  • Mfr # CSCF91CD7027
  • Zoro # G8381813
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF91CD7027
Zoro #
G8381813
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Synergy Green with Black sides
For Use With
For 1985 To 1988 Cadillac Fleetwood
Family Code
CD7027

Description

Seat Covers in Neoprene for 1985-1988 Cadillac Fleetwood - (F), 60/40 bench w/adj headrest, w/armrest, for seats with 1-stem per headrest, NOT BROUGHAM MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.