This item is Discontinued.

Coverking Seat Covers in Neoprene for 19851994 GMC Safari Short, CSCF91GM7193 CSCF91GM7193

Seat Covers in Neoprene for 19851994 GMC Safari Short, CSCF91GM7193 (Discontinued)

  • Mfr # CSCF91GM7193
  • Zoro # G8358993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF91GM7193
Zoro #
G8358993
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Rear
For Use With
For 1985 To 1994 GMC Safari Short Length Minivan
Family Code
GM7193

Description

Seat Covers in Neoprene for 1985-1994 GMC Safari Short Length Minivan - (R), Bench, Solid Bottom, Solid Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.