This item is Discontinued.

Coverking Seat Covers in Neoprene for 19861989 Honda Accord Sedan, CSCF12HD7504 CSCF12HD7504

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 19861989 Honda Accord Sedan, CSCF12HD7504 (Discontinued)

Mfr # CSCF12HD7504
Zoro # G8206840
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF12HD7504
Zoro #
G8206840
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 1986 To 1989 Honda Accord Sedan
Family Code
HD7504

Description

Seat Covers in Neoprene for 1986-1989 Honda Accord Sedan - (F), LX MODEL, 50/50 Bucket,W/Removable Headrest, W/One Post per Headrest NOT FOR LXi or SEi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.