This item is Discontinued.

Coverking Seat Covers in Neoprene for 19871991 GMC Jimmy  F, CSCF14GM7293 CSCF14GM7293

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 19871991 GMC Jimmy F, CSCF14GM7293 (Discontinued)

Mfr # CSCF14GM7293
Zoro # G8192393
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF14GM7293
Zoro #
G8192393
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Front
For Use With
For 1987 To 1991 GMC Jimmy
Family Code
GM7293

Description

Seat Covers in Neoprene for 1987-1991 GMC Jimmy - (F), 50/50 bucket with backrest recliners, FOR FULL-SIZE JIMMY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.