Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat Covers in Neoprene for 19871991 Ford Trk, CSCF3FD7305

  • Mfr # CSCF3FD7305

  • Zoro # G8346761


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 1987 To 1991 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF3FD7305
Zoro #
G8346761
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
Seat Position
Front
For Use With
For 1987 To 1991 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7305

Description

Seat Covers in Neoprene for 1987-1991 Ford Trk F-150/250/350 NO SuperDuty - (F), Solid bottom, solid backrest, w/built-in integrated headrest, w/folding console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.