This item is Discontinued.

Coverking Seat Covers in Neoprene for 19881991 Honda CRX  F, CSCF5HD9705 CSCF5HD9705

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 19881991 Honda CRX F, CSCF5HD9705 (Discontinued)

Mfr # CSCF5HD9705
Zoro # G8268641
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF5HD9705
Zoro #
G8268641
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 1988 To 1991 Honda CRX
Color
Yellow with Black sides
Family Code
HD9705

Description

Seat Covers in Neoprene for 1988-1991 Honda CRX - (F), 50/50 bucket, w/removable headrest, for SI Model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.