This item is Discontinued.

This item is Discontinued.
Seat Covers in Neoprene for 19881991 Pontiac Bonneville, CSCF12PN7032 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCF12PN7032
Zoro #
G8150411
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Charcoal with Black sides
Seat Position
Rear
For Use With
For 1988 To 1991 Pontiac Bonneville
Family Code
PN7032
Description
Seat Covers in Neoprene for 1988-1991 Pontiac Bonneville - (R), SSE model ONLY, Solid Bench w/armrest, w/separate headrest, REQUIRES PROFESSIONAL INSTALLATION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.