Shop COVERKING

Seat Covers in Neoprene for 19891991 Ford Trk, CSCF5FD7220

  • Mfr # CSCF5FD7220

  • Zoro # G8322298


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 1989 To 1991 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7220
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5FD7220
Zoro #
G8322298
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Yellow with Black sides
For Use With
For 1989 To 1991 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7220

Description

Seat Covers in Neoprene for 1989-1991 Ford Trk F-150/250/350 NO SuperDuty - (F), 50/50 bucket w/armrest, for SuperCab ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.