Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 19891994 Toyota Truck, CSCF11TT7109
Mfr # CSCF11TT7109
Zoro # G8194870
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 1989 To 1994 Toyota Truck Pickup
Family Code
TT7109
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF11TT7109
- Zoro #
- G8194870
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Tan with Black sides
- Seat Position
- Rear
- For Use With
- For 1989 To 1994 Toyota Truck Pickup
- Family Code
- TT7109
Description
Seat Covers in Neoprene for 1989-1994 Toyota Truck Pickup - (R), Extended Cab,50/50 Bottom,Solid Back With Frame mounts into Body, REQ PROFESSIONAL INST