Shop COVERKING

Seat Covers in Neoprene for 19891994 Toyota Truck, CSCF14TT7008

  • Mfr # CSCF14TT7008

  • Zoro # G8288302


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 1989 To 1994 Toyota Truck Pickup
Family Code
TT7008
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF14TT7008
Zoro #
G8288302
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 1989 To 1994 Toyota Truck Pickup
Color
Medium Gray with Black sides
Family Code
TT7008

Description

Seat Covers in Neoprene for 1989-1994 Toyota Truck Pickup - (F), 60/40 Split, W/Remov. Hdrst, W/Armrst, For Vehicles W/Floor-Mounted Auto or Manual Transmission

Ratings & reviews