Shop COVERKING

Seat Covers in Neoprene for 19891994 Toyota Truck, CSCF2TT7109

  • Mfr # CSCF2TT7109

  • Zoro # G8278030


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 1989 To 1994 Toyota Truck Pickup
Family Code
TT7109
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2TT7109
Zoro #
G8278030
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
For Use With
For 1989 To 1994 Toyota Truck Pickup
Color
Red with Black sides
Family Code
TT7109

Description

Seat Covers in Neoprene for 1989-1994 Toyota Truck Pickup - (R), Extended Cab,50/50 Bottom,Solid Back With Frame mounts into Body, REQ PROFESSIONAL INST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews