Shop COVERKING

Seat Covers in Neoprene for 19891995 Toyota Truck, CSCF3TT7035

  • Mfr # CSCF3TT7035

  • Zoro # G8254020


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 1989 To 1995 Toyota Truck Pickup
Family Code
TT7035
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF3TT7035
Zoro #
G8254020
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Blue with Black sides
For Use With
For 1989 To 1995 Toyota Truck Pickup
Family Code
TT7035

Description

Seat Covers in Neoprene for 1989-1995 Toyota Truck Pickup - (F), 50/50 Bucket,W/Removable Headrest,No Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews