This item is Discontinued.

Coverking Seat Covers in Neoprene for 19901993 Infiniti Q45, CSCF14IN7017 CSCF14IN7017

Seat Covers in Neoprene for 19901993 Infiniti Q45, CSCF14IN7017 (Discontinued)

  • Mfr # CSCF14IN7017
  • Zoro # G8346649
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF14IN7017
Zoro #
G8346649
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Medium Gray with Black sides
For Use With
For 1990 To 1993 Infiniti Q45
Family Code
IN7017

Description

Seat Covers in Neoprene for 1990-1993 Infiniti Q45 - (F), 50/50 bucket w/removable headrest, w/driver seat armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.