This item is Discontinued.

This item is Discontinued.
Seat Covers in Neoprene for 19901992 Nissan 300ZX, CSCF89NS7072 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCF89NS7072
Zoro #
G8387553
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Inferno Orange with Black sides
For Use With
For 1990 To 1992 Nissan 300ZX
Family Code
NS7072
Description
Seat Covers in Neoprene for 1990-1992 Nissan 300ZX - (F), 50/50 bucket w/built-in headrest, w/power driver seat, w/manual passenger seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.