This item is Discontinued.

Coverking Seat Covers in Neoprene for 19901996 Oldsmobile Ciera , CSCF91OL7043 CSCF91OL7043

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 19901996 Oldsmobile Ciera , CSCF91OL7043 (Discontinued)

Mfr # CSCF91OL7043
Zoro # G8409131
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF91OL7043
Zoro #
G8409131
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 1990 To 1996 Oldsmobile Ciera / Cutlass Ciera
Color
Synergy Green with Black sides
Family Code
OL7043

Description

Seat Covers in Neoprene for 1990-1996 Oldsmobile Ciera / Cutlass Ciera - (F), 60/40 bench w/adjustable headrest, w/console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.