This item is Discontinued.

Coverking Seat Covers in Neoprene for 19911993 Cadillac Coupe, CSCF5CD7286 CSCF5CD7286

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 19911993 Cadillac Coupe, CSCF5CD7286 (Discontinued)

Mfr # CSCF5CD7286
Zoro # G8296510
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF5CD7286
Zoro #
G8296510
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Yellow with Black sides
For Use With
For 1991 To 1993 Cadillac Coupe DeVille
Family Code
CD7286

Description

Seat Covers in Neoprene for 1991-1993 Cadillac Coupe DeVille - (F), 60/40 bench w/adj headrest, w/console, for seats with 1-stem per headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.