Seat Covers in Neoprene for 19921994 Chevrolet Truck, CSCF89CH7266

  • Mfr # CSCF89CH7266

  • Zoro # G8469158


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 1992 To 1994 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7266
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF89CH7266
Zoro #
G8469158
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Front
For Use With
For 1992 To 1994 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7266

Description

Seat Covers in Neoprene for 1992-1994 Chevrolet Truck C/K 1500,2500,3500 - (F), 60/40 Split Bench, w/removable see-through headrest, w/o armrest, w/o console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.