Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 19921994 GMC Truck Sierra, CSCF12GM7080
Mfr # CSCF12GM7080
Zoro # G8198109
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12GM7080
- Zoro #
- G8198109
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Rear
- For Use With
- For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
- Family Code
- GM7080
Description
Seat Covers in Neoprene for 1992-1994 GMC Truck Sierra C/K1500,2500,3500 - (R), 60/40 Split Bench, W/O Headrest