Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 19921994 GMC Truck Sierra, CSCF1GM7078
Mfr # CSCF1GM7078
Zoro # G8223482
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7078
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1GM7078
- Zoro #
- G8223482
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
- Family Code
- GM7078
Description
Seat Covers in Neoprene for 1992-1994 GMC Truck Sierra C/K1500,2500,3500 - (F), 50/50 bucket, W/Builtin Headrest, W/ 1 Armrst per Seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov