Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 19921994 GMC Truck Sierra, CSCF89GM7126
Mfr # CSCF89GM7126
Zoro # G8380739
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7126
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89GM7126
- Zoro #
- G8380739
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
- Color
- Inferno Orange with Black sides
- Family Code
- GM7126
Description
Seat Covers in Neoprene for 1992-1994 GMC Truck Sierra C/K1500,2500,3500 - (F), Solid bench, solid backrest, w/armrest, w/adjustable headrest, includes 1500 model