Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 19921997 Ford Trk, CSCF12FD9627
Mfr # CSCF12FD9627
Zoro # G8190899
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 1992 To 1997 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD9627
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12FD9627
- Zoro #
- G8190899
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Front
- For Use With
- For 1992 To 1997 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD9627
Description
Seat Covers in Neoprene for 1992-1997 Ford Trk F-150/250/350 NO SuperDuty - (F), Solid Bench, Solid Back, W/Center Armrest, W/Adjustable Hdrst, W/O Bottom Switch Cut-Outs