This item is Discontinued.

Coverking Seat Covers in Neoprene for 19931997 Eagle Vision, CSCF14EG7004 CSCF14EG7004

Seat Covers in Neoprene for 19931997 Eagle Vision, CSCF14EG7004 (Discontinued)

  • Mfr # CSCF14EG7004
  • Zoro # G8198352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF14EG7004
Zoro #
G8198352
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Front
For Use With
For 1993 To 1997 Eagle Vision
Family Code
EG7004

Description

Seat Covers in Neoprene for 1993-1997 Eagle Vision - (F), 50/50 bucket, for models with lumbar lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.