Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 19931994 GMC Truck Sierra, CSCF2GM7303
Mfr # CSCF2GM7303
Zoro # G8306030
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 1993 To 1994 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7303
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2GM7303
- Zoro #
- G8306030
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Red with Black sides
- For Use With
- For 1993 To 1994 GMC Truck Sierra C/K1500,2500,3500
- Family Code
- GM7303
Description
Seat Covers in Neoprene for 1993-1994 GMC Truck Sierra C/K1500,2500,3500 - (R), Solid Bench, Extended Cab
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.