This item is Discontinued.

Coverking Seat Covers in Neoprene for 19941997 Honda Accord Sedan, CSCF3HD7243 CSCF3HD7243

This item is Discontinued.

Coverking

Seat Covers in Neoprene for 19941997 Honda Accord Sedan, CSCF3HD7243 (Discontinued)

Mfr # CSCF3HD7243
Zoro # G8263708
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF3HD7243
Zoro #
G8263708
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 1994 To 1997 Honda Accord Sedan
Color
Blue with Black sides
Family Code
HD7243

Description

Seat Covers in Neoprene for 1994-1997 Honda Accord Sedan - (F), DX MODEL, 50/50 Bucket,With Removable Headrest,No Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.