This item is Discontinued.

Coverking Seat Covers in Neoprene for 19941998 Ford Mustang, CSCF91FD7074 CSCF91FD7074

Seat Covers in Neoprene for 19941998 Ford Mustang, CSCF91FD7074 (Discontinued)

  • Mfr # CSCF91FD7074
  • Zoro # G8386284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF91FD7074
Zoro #
G8386284
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Front
For Use With
For 1994 To 1998 Ford Mustang
Family Code
FD7074

Description

Seat Covers in Neoprene for 1994-1998 Ford Mustang - (F), BASE V6 COUPE, 50/50 Bucket, W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.