Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Coverking Seat Covers in Neoprene for 19951999 Ford Explorer, CSCF14FD7206 CSCF14FD7206

Seat Covers in Neoprene for 19951999 Ford Explorer, CSCF14FD7206 (Discontinued)

  • Mfr # CSCF14FD7206
  • Zoro # G8206509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF14FD7206
Zoro #
G8206509
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Rear
For Use With
For 1995 To 1999 Ford Explorer 4-door S.U.V.
Family Code
FD7206

Description

Seat Covers in Neoprene for 1995-1999 Ford Explorer 4-door S.U.V. - (R), 60/40 split bench w/2 Removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.