Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 19951995 Dodge Trk, CSCF5DG7373
Mfr # CSCF5DG7373
Zoro # G8237850
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 1995 To 1995 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG7373
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5DG7373
- Zoro #
- G8237850
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Yellow with Black sides
- For Use With
- For 1995 To 1995 Dodge Trk Ram250,350,2500,3500 Full
- Family Code
- DG7373
Description
Seat Covers in Neoprene for 1995-1995 Dodge Trk Ram250,350,2500,3500 Full - (F), LT MODEL, 40/20/40, w/built-in circular-shape hdrst, w/folding console, w/o built-in belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.