This item is Discontinued.

Coverking Seat Covers in Neoprene for 19951997 GMC Yukon  F, CSCF14GM7258 CSCF14GM7258

Seat Covers in Neoprene for 19951997 GMC Yukon F, CSCF14GM7258 (Discontinued)

  • Mfr # CSCF14GM7258
  • Zoro # G8217042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF14GM7258
Zoro #
G8217042
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Front
For Use With
For 1995 To 1997 GMC Yukon
Family Code
GM7258

Description

Seat Covers in Neoprene for 1995-1997 GMC Yukon - (F), 2-DOOR, 60/40 w/removable headrst, w/console, w/lever on bottom sides, w/lumbar, w/pwr dr seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.