Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 19951998 GMC Truck Sierra, CSCF91GM7259
Mfr # CSCF91GM7259
Zoro # G8379722
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 1995 To 1998 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7259
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF91GM7259
- Zoro #
- G8379722
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Synergy Green with Black sides
- For Use With
- For 1995 To 1998 GMC Truck Sierra C/K1500,2500,3500
- Family Code
- GM7259
Description
Seat Covers in Neoprene for 1995-1998 GMC Truck Sierra C/K1500,2500,3500 - (F), 60/40 w/removable headrst, w/console, w/lever on bottom sides, w/lumbar, w/pwr dr seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.